Motion
71TM06201SBS13

ALBION INDUSTRIES
71TM06201SBS13

Plate Caster - 71, Phenolic Wheel Material, 6.0000 in Wheel Diameter, 3 mm Face Width, 3500 lbs Load Capacity
Mi Item #15463580
MFR #71TM06201SBS13
Price$220.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
71TM06201SBS13

Plate Caster - 71, Phenolic Wheel Material, 6.0000 in Wheel Diameter, 3 mm Face Width, 3500 lbs Load Capacity
Mi Item #15463580
MFR #71TM06201SBS13

Mfr description
71TM06201SBS13 71 SER PATJ SWL 6X2 TM WH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.53/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in,12.70 mm
  • Axle Diameter
    0.0295 in
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    3 mm
  • Leg Size
    1/4 in, 6.34 mm
  • Mount Height
    7.5000 in, 190.50 mm
  • Mounting Plate Size  
    4.0000 in x 5.0000 in, 101.59 mm x 127.00 mm
  • Overall Height
    7.5000 in,190.50 mm
  • Plate Size
    4 in x 5 in
  • Stem Length
    1.0000 in
  • Swivel Lead Length  
    2.5000 in
  • Tread Width
    2.0000 in
  • Weight
    7.75 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Usa Made, 3 Year Warranty, Nsf Listed, Heat-Treated Raceways, Welded Legs, Rohs Compliant
  • Application
    Production Racks And Fixtures,Live Skids,Box Trucks
  • Bearing ID
    3/4 in, 19.05 mm
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    Side Lock
  • Caster Load Capacity Range
    1500 lbs, 680.389 kg
  • Caster Mounting Type
    Threaded Stem
  • Caster Rig Type
    Swivel
  • Caster Series
    71
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Color
    Black
  • Core Material
    Phenolic Resin
  • Fastener Code
    S13
  • Finish Coating
    Zinc Plated
  • For Use With
    Production Racks And Fixtures
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -65 to 250 °F
  • Includes
    Axle and Nut,Zerk Fitting
  • Load Capacity
    3500 lbs
  • Mount
    Threaded Stem
  • Mounting
    Threaded Stem
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    71
  • Stem Type
    Threaded Stem
  • Style
    Threaded Stem
  • Top Plate
    4 in x 5 in,101.6 mm x 127 mm
  • Tread Color
    Black
  • Tread Material
    Phenolic
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    7.75 lbs
  • Wheel Hardness
    102 Rockwell E
  • Wheel Material Type
    Phenolic
  • Wheel Type
    Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)