Motion
72PY06407RW101

ALBION INDUSTRIES
72PY06407RW101

Plate Caster - 72, Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 3 mm Face Width, 3500 lbs Load Capacity
Mi Item #15463587
MFR #72PY06407RW101
Price$370.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
72PY06407RW101

Plate Caster - 72, Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 3 mm Face Width, 3500 lbs Load Capacity
Mi Item #15463587
MFR #72PY06407RW101

Mfr description
72PY06407RW101 RGD CST W/6X2.5 PY WHL &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.34/each

Specifications

Dimensions

  • Axle Diameter
    0.0295 in
  • Bolt Size
    0.7500 in, 19.05 mm
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    3 mm
  • Leg Size
    0.2500 in | 6.34 mm
  • Overall Height
    7.5000 in, 190.50 mm
  • Swivel Lead Length  
    2.5000 in
  • Tread Width
    2.5000 in
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.5000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs, Rohs Compliant
  • Application
    Production Racks And Fixtures,Live Skids,Box Trucks
  • Bearing ID
    0.4375 in, 11.11 mm
  • Caster Rig Type
    Rigid
  • Caster Series
    72
  • Caster Type
    Rigid
  • Construction
    Forged Steel
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    3500 lbs
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    72
  • Tread Color
    Green
  • Tread Material
    Polyurethane
  • Type
    Rigid
  • Type Of Bearing
    Roller Bearing
  • Wheel Hardness
    95 Shore A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)