Motion
72PY10407SP
Plate Caster - 72, Polyurethane Wheel Material, 10.0000 in Wheel Diameter, 3 mm Face Width, 3000 lbs Load Capacity
Mi Item #15463589
MFR #72PY10407SP
Price$736.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 72, Polyurethane Wheel Material, 10.0000 in Wheel Diameter, 3 mm Face Width, 3000 lbs Load Capacity
Mi Item #15463589
MFR #72PY10407SP

Mfr description
72PY10407SP SWL CSTR W/10X2.5 PY WHL & P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$736.64/each

Specifications

Dimensions

  • Axle Diameter
    0.0295 in
  • Caster Size
    10.0000 in, 254 mm
  • Face Width
    3 mm
  • Leg Size
    1/4 in | 6.34 mm
  • Mount Height
    11.5000 in | 292.10 mm
  • Mounting Plate Size  
    4 in x 4-1/2 in
  • Overall Height
    11.5000 in, 292.10 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    2.5000 in
  • Tread Width
    2.5000 in
  • Weight
    19 lbs
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    2.5000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs
  • Application
    Production Racks And Fixtures,Live Skids,Box Trucks
  • Bearing ID
    0.4380 in, 11.10 mm
  • Brake Locking Style
    Poly Cam
  • Caster Load Capacity Range
    1600 lbs, 725.748 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    72
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    3000 lbs
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    72
  • Style
    Swivel Plate
  • Top Plate
    4 in x 4-1/2 in
  • Tread Color
    Green
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    19 lbs
  • Wheel Hardness
    95 Shore A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)