Motion
81PY08501SLFBB

ALBION INDUSTRIES
81PY08501SLFBB

Plate Caster - 81, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 0.0492 in Face Width, 2224 lbs Load Capacity
MI ITEM #15463609
MFR #81PY08501SLFBB
Price$551.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
81PY08501SLFBB

Plate Caster - 81, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 0.0492 in Face Width, 2224 lbs Load Capacity
MI ITEM #15463609
MFR #81PY08501SLFBB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$551.16/each

Specifications

Dimensions

  • Axle Diameter
    0.7500 in
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    0.0492 in
  • Leg Size
    3/8 in, 9.52 mm
  • Overall Height
    10.1250 in,257.18 mm
  • Swivel Lead Length  
    2.5000 in
  • Tread Width
    3.0000 in
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs
  • Application
    Conveyor-Drawn Tow-Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs
  • Brake Locking Style
    Face Contact
  • Caster Rig Type
    Swivel
  • Caster Series
    81
  • Caster Type
    Swivel
  • Construction
    Forged Steel
  • Core Material
    Cast Iron
  • Heat Tolerance
    180 °F
  • Load Capacity
    2224 lbs
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    81
  • Tread Color
    Green
  • Tread Material
    Polyurethane
  • Type Of Bearing
    Roller Bearing
  • Wheel Hardness
    95A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Cast Iron

Overview

Mfr description
81PY08501SLFBB 81 SER SWL 8X3 PY WHL SL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought