Motion
93MR16809S
Plate Caster - 93, Rubber Wheel Material, 16.0000 in Wheel Diameter
Mi Item #15464463
MFR #93MR16809S
Price$2,039.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 93, Rubber Wheel Material, 16.0000 in Wheel Diameter
Mi Item #15464463
MFR #93MR16809S

Mfr description
93MR16809S SWL CST C/W 16 X 5 MR WHL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,039.24/each

Specifications

Dimensions

  • Axle Diameter
    1.2500 in
  • Caster Size
    16.0000 in, 406.39 mm
  • Overall Height
    19.0000 in, 482.60 mm
  • Swivel Lead Length  
    4.5000 in
  • Tread Width
    5.0000 in
  • Weight
    125 lbs
  • Wheel Diameter
    16.0000 in
  • Wheel Width
    5.0000 in

Details

  • Additional Details
    Welded Legs
  • Application
    Die Carts,Towed Trailers,Workstation,Aircraft Assembly
  • Bearing ID
    1.2500 in, 31.75 mm
  • Caster Rig Type
    Swivel
  • Caster Series
    93
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Material
    Cast Iron
  • Frame Material
    Steel
  • Product Type
    Plate Casters
  • Series
    93
  • Tread Color
    Black
  • Tread Material
    Soft Rubber
  • Type
    Swivel
  • Type Of Bearing
    Tapered Roller Bearing
  • Weight Capacity
    125 lbs
  • Wheel Material Type
    Rubber
  • Wheel Type
    Mold On Rubber On Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)