Motion
94PX08709SPT

ALBION INDUSTRIES
94PX08709SPT

Plate Caster - 94 BBL, Polyurethane Wheel Material, 8.0000 in Wheel Diameter
MI ITEM #15464467
MFR #94PX08709SPT
Price$1,349.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
94PX08709SPT

Plate Caster - 94 BBL, Polyurethane Wheel Material, 8.0000 in Wheel Diameter
MI ITEM #15464467
MFR #94PX08709SPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,349.18/each

Specifications

Dimensions

  • Axle Diameter
    1.0000 in
  • Caster Size
    8.0000 in, 203.19 mm
  • Leg Size
    3/8 in, 9.52 mm
  • Overall Height
    10.5000 in,266.69 mm
  • Swivel Lead Length  
    2.5000 in
  • Tread Width
    4.0000 in
  • Weight
    48 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    4.0000 in

Details

  • Additional Details
    Kingpinless Design, Rohs Compliant, Welded Legs
  • Application
    Die Carts,Towed Trailers,Automotive Plants,Aerospace Industry,Work Stations,Steel Mills,Aircraft Maintenance
  • Bearing ID
    1-1/4 in, 31.75 mm
  • Brake Locking Style
    Pedal Lock
  • Caster Load Capacity Range
    300 to 20000 lbs, 136.1 to 9071.8 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    94 BBL
  • Caster Type
    Swivel
  • Construction
    Forged Steel
  • Core Color
    Black
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -40 to 180 °F
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    94 BBL
  • Top Plate
    1/2 in,12.70 mm
  • Tread Color
    Green
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Tapered Roller Bearing
  • Weight Capacity
    48 lbs
  • Wheel Hardness
    95 Shore A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Cast Iron

Overview

Mfr description
94PX08709SPT 94 SER SWL TRL 8X4 PX W/ PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought