Motion
AR50P1TPR

Pemco Caster
AR50P1TPR

5.0000 in Wheel Diameter, 1.2500 in Face Width, 325 lbs Load Capacity
MI ITEM #15464530
MFR #AR50P1TPR
Your Price$15.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pemco Caster
AR50P1TPR

5.0000 in Wheel Diameter, 1.2500 in Face Width, 325 lbs Load Capacity
MI ITEM #15464530
MFR #AR50P1TPR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.11/each(List $18.89)

Overview

Mfr description
AR50P1TPR 5X1.25 IN RIGID CASTER 2-1/2 X

Specifications

  • Wheel Diameter
    5.0000 in
  • Face Width
    1.2500 in
  • Wheel Bearing Type
    Precision Ball
  • Load Capacity
    325 lbs
  • Mount Height
    6.2500 in
  • Tread Width
    1.2500 in
  • Series
    A-Line
  • Wheel Type
    Thermo-Rubber
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text