Motion
ER5X2MOPTBK

Pemco Caster
ER5X2MOPTBK

Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 1100 lbs Load Capacity
Mi Item #15464762
MFR #ER5X2MOPTBK
Price$64.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pemco Caster
ER5X2MOPTBK

Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 1100 lbs Load Capacity
Mi Item #15464762
MFR #ER5X2MOPTBK

Mfr description
ER5X2MOPTBK RIGID 5X2 MOP TREAD LOCK BRA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.59/each

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Mount Height
    6.5000 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    5.0000 in

Details

  • Brake Type
    Tread Lock Brake
  • Caster Type
    Rigid
  • Load Capacity
    1100 lbs
  • Product Type
    Plate Casters
  • Series
    E-Line
  • Wheel Bearing Type
    Roller
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Mold-on Poly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)