Motion
NFPF80RGD

Pemco Caster
NFPF80RGD

8.5830 in Wheel Diameter, 2.8350 in Face Width, 350 lbs Load Capacity
MI ITEM #15465030
MFR #NFPF80RGD
List Price$162.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pemco Caster
NFPF80RGD

8.5830 in Wheel Diameter, 2.8350 in Face Width, 350 lbs Load Capacity
MI ITEM #15465030
MFR #NFPF80RGD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$162.03/each for your price

Overview

Mfr description
NFPF80RGD 8X2.80 IN RGD NEVER FLAT PF CS

Specifications

  • Face Width
    2.8350 in
  • Load Capacity
    350 lbs
  • Mount Height
    10.0000 in
  • Series
    PF
  • Tread Width
    2.8350 in
  • Wheel Bearing Type
    Precision Ball
  • Wheel Diameter
    8.5830 in
  • Wheel Type
    2 80/2.50-4
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought