Motion
S310PX08509R80A

ALBION INDUSTRIES
S310PX08509R80A

Plate Caster - S310, Polyurethane Wheel Material, 8.0000 in Wheel Diameter
Mi Item #15465156
MFR #S310PX08509R80A
Price$1,545.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
S310PX08509R80A

Plate Caster - S310, Polyurethane Wheel Material, 8.0000 in Wheel Diameter
Mi Item #15465156
MFR #S310PX08509R80A

Mfr description
S310PX08509R80A S310 SER RGD 8X3 80A PX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,545.40/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in,12.70 mm
  • Axle Diameter
    0.7500 in
  • Bolt Size
    1/2 in, 12.69 mm
  • Caster Size
    8.0000 in, 203.19 mm
  • Max Bolt Hole Spacing
    5.2500 in, 133.40 mm
  • Min Bolt Hole Spacing
    2.4380 in, 61.91 mm
  • Mount Height
    11.8750 in, 301.62 mm
  • Mounting Plate Size  
    4-1/2 in x 6-1/4 in
  • Overall Height
    11.8750 in,301.62 mm
  • Plate Size
    4-1/2 in x 6-1/4 in
  • Tread Width
    3.0000 in
  • Weight
    2224 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpinless Design, Spring Loaded, Welded Legs, Rohs Compliant
  • Application
    Conveyor-Drawn Tow-Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs,Aviation Ground Support,Aircraft Tripod Jacks,Shock Sensitive Loads
  • Bearing ID
    0.7500 in, 19.05 mm
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    700 to 3000 lbs, 317.51 to 1360.78 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Rigid
  • Caster Series
    S310
  • Caster Type
    Rigid
  • Construction
    Kingpinless
  • Core Color
    Black
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • For Use With
    Conveyor-Drawn Tow-Trucks, Heavy Duty Bakery Racks, Production Dollies, Heavy Duty Dough Troughs, Aviation Ground Support, Aircraft Tripod Jacks, Shock Sensitive Loads
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -40 to 180 °F
  • Includes
    Axle and Nut
  • Manufacturer Catalog Number
    S310PX08509R80A
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    S310
  • Style
    Rigid Plate
  • Top Plate
    4-1/2 in x 6-1/4 in
  • Tread Color
    Red-orange
  • Tread Material
    Polyurethane
  • Type
    Rigid
  • Type Of Bearing
    Tapered Roller Bearing
  • Weight Capacity
    2224 lbs
  • Wheel Hardness
    80A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Solid Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)