Motion
94TM08509R
8.0000 in Wheel Diameter, 3.0000 in Face Width, 2500 lbs Load Capacity
MI ITEM #15465393
MFR #94TM08509R
Your Price$328.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Wheel Diameter, 3.0000 in Face Width, 2500 lbs Load Capacity
MI ITEM #15465393
MFR #94TM08509R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$328.19/each(List $410.24)

Overview

Mfr description
94TM08509R 94 SER RGD 8X3 TM WHL TPR BRG

Specifications

  • Wheel Diameter
    8.0000 in
  • Face Width
    3.0000 in
  • Wheel Bearing Type
    Tapered Roller
  • Load Capacity
    2500 lbs
  • Mount Height
    10.5000 in
  • Swivel Lead Length
  • Tread Width
    3.0000 in
  • Type Of Bearing
    Tapered Roller
  • Series
    94
  • Wheel Color
    Black Phenolic Resin
  • Wheel Type
    TM - Phenolic
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text