Specifications
Details
- Features & Benefits• Fastest Setup. All Day Max Heat. • Heat Output Rated Up To 70000 BTUs • User Interface on Top of Unit For Easy Access & Quick Ignition • On Board Hose Storage For Fast Setup • M18™ Battery Port And AC Port Versatility • Brushless Motor Delivers Longer Life • 10ft Hose & Regulator Included
Overview
Mfr description
0801-20 M18 70K BTU TORPEDO PROPANE HEAT
- Fastest Setup. All Day Max Heat.
- Heat Output Rated Up To 70000 BTUs
- User Interface on Top of Unit For Easy Access & Quick Ignition
- On Board Hose Storage For Fast Setup
- M18™ Battery Port And AC Port Versatility
- Brushless Motor Delivers Longer Life
- 10ft Hose & Regulator Included