Overview
Mfr description
HAT1924G 1924 TRUCKER HAT
- Limited Edition 100th Anniversary Snapback Hat
- Breathable and lightweight cotton/poly material blend
- Adjustable snapback for a universal fit
- Mesh back keeps users comfortable on or off the jobsite
- 100th Anniversary heritage logo patch on front
Specifications
- Manufacturer Upc Number045242235629
- Features & Benefits• Limited Edition 100th Anniversary Snapback Hat • Breathable and lightweight cotton/poly material blend • Adjustable snapback for a universal fit • Mesh back keeps users comfortable on or off the jobsite • 100th Anniversary heritage logo patch on front
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data