Motion
48-11-1852R

MILWAUKEE TOOL
48-11-1852R

M18™ REDLITHIUM™ XC5.0 Resistant Battery Two Pack
Mi Item #15500204
MFR #48-11-1852R
Price$558.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-11-1852R

M18™ REDLITHIUM™ XC5.0 Resistant Battery Two Pack
Mi Item #15500204
MFR #48-11-1852R

Mfr description
48-11-1852R M18 5.0AH RES BATTERY (2 PIE
  • Best-in-class construction: Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
  • All-weather performance: delivers fade free power in extreme jobsite conditions
  • Fuel gauge onboard: Displays remaining runtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$558.73/each

Specifications

Details

  • Features & Benefits
    • Best-in-class construction: Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents • All-weather performance: delivers fade free power in extreme jobsite conditions • Fuel gauge onboard: Displays remaining runtime • REDLINK™ Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery, and charger • Versatility: Powers more than 250+ Milwaukee® M18™ cordless power tools
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)