Specifications
Dimensions
- Battery SizeAAA
- Shelf Life7 yr
- Standard Battery Pack Size36
Details
- ApplicationToys, Remote controls, Flashlights, Calculators, Clocks and Radios, Portable Electronics, Wireless Mice, and Keyboards
- Battery Capacity1150 mAh
- Battery ChemistryAlkaline
- Battery SeriesCoppertop
- Battery Voltage1.5 V
- Body ColorCopper & Black
- Features & Benefits• #1 TRUSTED BATTERY BRAND: From storm prep to holiday needs, Duracell is the trusted battery brand for the moments that matter most • Get dependable, long-lasting power from CopperTop batteries • These alkaline batteries have been engineered to deliver just the right level of power for most of your household needs • Plus, they're guaranteed fresh for 7 years • Duracell Coppertop batteries work in devices like: Toys, Remote controls, Flashlights, Calculators, Clocks and Radios, Portable Electronics, Wireless Mice, Keyboards, and more…
- For Use WithToys, Remote controls, Flashlights, Calculators, Clocks and Radios, Portable Electronics, Wireless Mice, and Keyboards
- Package Quantity36
- Rechargeable Or DisposableDisposable
- ShapeCylindrical