Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forced Air Heater - 215000 BTU, Kerosene,Diesel
MI ITEM #15543087
MFR #215TMHD-KFA

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Height
    20 in
  • Length
    42 in
  • Weight
    65 lbs
  • Width
    19 in

Details

  • Additional Details
    Thermostat
  • BTU
    215000 Btu
  • Harmonization Code
    7322.90.0015
  • Heat Transfer Type
    Forced Air
  • Heating Power Source
    Kerosene,Diesel

Overview

Mfr description
215TMHD-KFA MASTER INDUSTRIAL 215K BTU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought