1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PINNACLE CLIMATE TECH
MH-80V-LPC-A
Variable Output Heater - 80000 BTU, Liquid Propane
MI ITEM #
15543088
MFR #
MH-80V-LPC-A
Price
$225.48
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Heating and Cooling
Heaters
Portable Heaters
PINNACLE CLIMATE TECH MH-80V-LPC-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PINNACLE CLIMATE TECH
MH-80V-LPC-A
Variable Output Heater - 80000 BTU, Liquid Propane
MI ITEM #
15543088
MFR #
MH-80V-LPC-A
Mfr description
MH-80V-LPC-A MASTER 80K BTU LP HEATER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$225
.48
/each
Add to Cart
Specifications
Dimensions
Height
15 in
Length
18 in
Weight
16 lbs
Width
18 in
Details
BTU
80000 BTU
Harmonization Code
7321.81.1000
Heat Transfer Type
Variable Output
Heating Power Source
Liquid Propane
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items