Motion
Traffic and Zone Flat Black 5gal

RUST-OLEUM CORP
Traffic and Zone Flat Black 5gal

Coating & Sealant - 18.90 L, Pail, Flat Black Color
Mi Item #15583569
MFR #Traffic and Zone Flat Black 5gal
Price$346.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUST-OLEUM CORP
Traffic and Zone Flat Black 5gal

Coating & Sealant - 18.90 L, Pail, Flat Black Color
Mi Item #15583569
MFR #Traffic and Zone Flat Black 5gal

Mfr description
391995 TRAFFIC AND ZONE FLAT BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.51/each

Specifications

Dimensions

  • Container Size
    18.90 L
  • Container Size/Type
    5 gal pail
  • Size
    18.9 L, 5 gal (US)

Details

  • Appearance
    Flat
  • Application
    Asphalt, concrete, gravel
  • Base Material
    Acrylic
  • Base Type
    Water Based Acrylic
  • Color
    Flat Black
  • Color Family
    Black
  • Container Capacity
    18.9 L
  • Container Type
    Pail
  • Description
    Traffic Zone Striping Enamel is a durable water-based acrylic coating for line striping and zone marking asphalt, concrete, gravel and more.
  • Dry Time
    30 min
  • Exposure Conditions
    Outdoor
  • Finish
    Flat
  • Formula Type
    Water Based
  • Material
    Water Based Acrylic
  • Method Of Application
    Brush, Roller, Spray
  • Physical Form
    Liquid
  • Resin Type
    Acrylic
  • Surface
    Asphalt, Concrete, Gravel
  • System Type
    Water Based
  • Type
    Striping Enamel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)