Motion
The MULE Safety Red 1gal

RUST-OLEUM CORP
The MULE Safety Red 1gal

Coating & Sealant - 3.79 L, Red Color
Mi Item #15583570
MFR #The MULE Safety Red 1gal
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUST-OLEUM CORP
The MULE Safety Red 1gal

Coating & Sealant - 3.79 L, Red Color
Mi Item #15583570
MFR #The MULE Safety Red 1gal

Mfr description
393445 THE MULE SAFETY RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    3.79 L
  • Container Size/Type
    1 gal
  • Size
    3.78 L, 1 gal (US)

Details

  • Appearance
    Gloss
  • Application
    Interior and exterior walls, doors, trim and floors
  • Base Material
    Modified Urethane Latex Epoxy
  • Base Type
    Water Based
  • Color
    Red
  • Color Family
    Red
  • Container Capacity
    3.785 L
  • Description
    The MULE is an easy-to-use Modified Urethane Latex Epoxy. It's abrasion resistant, which makes it the ideal coating for high-traffic areas that are routinely cleaned and disinfected. This urethanized acrylic coating can be applied on indoor or outdoor surfaces including walls, doors, trim, railings and floors.
  • Exposure Conditions
    Outdoor
  • Finish
    Gloss
  • Formula Type
    Water Based
  • Material
    Modified Urethane Latex Epoxy
  • Odor
    Low Odor
  • Physical Form
    Liquid
  • Resin Type
    Modified Urethane Latex Epoxy
  • Standards Met
    VOC Compliant
  • Surface
    Brick, Cinderblock, Concrete, Metal, Wood And Drywall
  • System Type
    Water Based
  • Type
    Modified Urethane Latex Epoxy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)