Motion
39290-2610
Gasket Sheet - 2900 Style, Aramid Fiber with Nitrile Binder (NBR), Branded, 120.0000 in Length, Black Color
MI ITEM #15794060
MFR #39290-2610
Price$1,845.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sheet - 2900 Style, Aramid Fiber with Nitrile Binder (NBR), Branded, 120.0000 in Length, Black Color
MI ITEM #15794060
MFR #39290-2610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,845.35/each

Specifications

Dimensions

  • Length
    120.0000 in
  • Overall Length
    120.0000 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    120.0000 in

Details

  • Branding
    Branded
  • Color
    Black
  • Composition
    Aramid Fiber with Nitrile Binder (NBR)
  • Material
    Aramid Fiber with Nitrile Binder (NBR)
  • Maximum Temperature
    700 °F
  • Minimum Temperature
    -100 °F
  • Pressure Max (Bar)
    70 bar
  • Pressure Max (PSI)
    1000 psi
  • Standards Met
    RoHS Compliant, REACH Compliant
  • Style
    2900
  • Temperature Range
    -100 to 700 °F

Overview

Mfr description
2900 BLK-NIT-BRD .125" 120.000" 120.000"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought