Motion
MAT4016
Sorbent Pads, Roll & Mat - Not Perforated, 5 ft Wide, 10 ft Long, 6 gal Absorbent Capacity per Package
Mi Item #15804571
MFR #MAT4016
Price$208.57/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pads, Roll & Mat - Not Perforated, 5 ft Wide, 10 ft Long, 6 gal Absorbent Capacity per Package
Mi Item #15804571
MFR #MAT4016

Mfr description
MAT4016 PIG ABS GROUND TARP; 10X5FT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$208.57/bg

Specifications

Dimensions

  • Dimensions
    5 ft x 10 ft
  • Length
    10 ft
  • Weight
    6.2 lbs
  • Width
    5 ft

Details

  • Absorbent Capacity Per Package
    6 gal (US)
  • Application
    Style Beyond the Drain
  • Backing Material
    Polyethylene
  • Fluids Absorbed
    Fuels, Oil-Based Liquids, Oils
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)