Motion
41711905
29 mm Inside Diameter, 36.0000 in Hose Length, 90 psi Working Pressure, -70 to 350 °F Temperature Range
MI ITEM #15852982
MFR #41711905
List Price$185.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
29 mm Inside Diameter, 36.0000 in Hose Length, 90 psi Working Pressure, -70 to 350 °F Temperature Range
MI ITEM #15852982
MFR #41711905

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$185.13/each for your price

Overview

Mfr description
41711905 24818 DURION RAD HOSE 1 1/8"

Specifications

  • Hose Type
    Straight Silicone Hose
  • Hose Length
    36.0000 in
  • Hose Inside Diameter
    29 mm
  • Working Pressure
    90 psi
  • Temperature Range
    -70 to 350 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought