Motion
41711909
Automotive Hose - 1.6250 in Inside Diameter, 63 psi | 0.43 MPa Working Pressure, Silicone Material, -65 to 347 °F, -55 to 175 °C Temperature Range
Mi Item #15852984
MFR #41711909
Price$235.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 1.6250 in Inside Diameter, 63 psi | 0.43 MPa Working Pressure, Silicone Material, -65 to 347 °F, -55 to 175 °C Temperature Range
Mi Item #15852984
MFR #41711909

Mfr description
41711909 24826 DURION HOSE 1 5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.26/each

Specifications

Dimensions

  • Hose Inside Diameter
    1.6250 in
  • Nominal Hose Outer Diameter
    1.9900 in;50.50 mm
  • Weight
    0.68 lbs, 1.01 kg

Details

  • Construction
    4 plies of polyester or aramid fabric reinforcement | Blue silicone cover
  • Hose Material
    Silicone
  • Hose Type
    Coolant Hose
  • Maximum Temperature
    175 °C, 347 °F
  • Minimum Temperature
    -55 °C, -65 °F
  • Reinforcing Cord Material
    Polyester Fabric
  • Standards Met
    SAE 20R1 Class A
  • Temperature Range
    -55 to 175 °C, -65 to 347 °F
  • Working Pressure
    0.43 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)