Motion
41774004
Automotive Hose - 4.0000 in Inside Diameter, 8.0000 in Hose Length, 4.0000 in;102 mm Inside Diameter 2, 25 psi Working Pressure
Mi Item #15853020
MFR #41774004
Price$164.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 4.0000 in Inside Diameter, 8.0000 in Hose Length, 4.0000 in;102 mm Inside Diameter 2, 25 psi Working Pressure
Mi Item #15853020
MFR #41774004

Mfr description
41774004 26204 RR TURBO HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.51/each

Specifications

Dimensions

  • Hose Inside Diameter
    4.0000 in
  • Hose Inside Diameter 2
    4.0000 in;102 mm
  • Hose Length
    8.0000 in
  • Weight
    0.91 lbs

Details

  • Working Pressure
    25 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)