Motion
41781514
Automotive Hose - 0.8750 in Inside Diameter, 36.0000 in Hose Length, 0.8750 in;22 mm Inside Diameter 2, 80 psi Working Pressure
Mi Item #15853027
MFR #41781514
Price$84.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 0.8750 in Inside Diameter, 36.0000 in Hose Length, 0.8750 in;22 mm Inside Diameter 2, 80 psi Working Pressure
Mi Item #15853027
MFR #41781514

Mfr description
41781514 24014 VULCO HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.03/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.8750 in
  • Hose Inside Diameter 2
    0.8750 in;22 mm
  • Hose Length
    36.0000 in
  • Weight
    0.99 lbs

Details

  • Hose Type
    Coolant Hose
  • Working Pressure
    80 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)