Motion
42610958
Automotive Hose - 1.7500 in Inside Diameter, 384 mm Hose Length, 1.7500 in;44 mm Inside Diameter 2, EPDM Material
Mi Item #15853933
MFR #42610958
Price$32.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 1.7500 in Inside Diameter, 384 mm Hose Length, 1.7500 in;44 mm Inside Diameter 2, EPDM Material
Mi Item #15853933
MFR #42610958

Mfr description
42610958 20958 CURVED HOSE (XM5)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.70/each

Specifications

Dimensions

  • Hose Inside Diameter
    1.7500 in
  • Hose Inside Diameter 2
    1.7500 in;44 mm
  • Hose Length
    384 mm
  • Weight
    1.06 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)