Motion
42611354
Automotive Hose - 27 mm Inside Diameter, 348 mm Hose Length, 1.0600 in;27 mm Inside Diameter 2, EPDM Material
Mi Item #15854012
MFR #42611354
Price$41.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 27 mm Inside Diameter, 348 mm Hose Length, 1.0600 in;27 mm Inside Diameter 2, EPDM Material
Mi Item #15854012
MFR #42611354

Mfr description
42611354 21354 CURVED HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.34/each

Specifications

Dimensions

  • Hose Inside Diameter
    27 mm
  • Hose Inside Diameter 2
    1.0600 in;27 mm
  • Hose Length
    348 mm
  • Weight
    0.54 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)