Specifications
Dimensions
- Hose Inside Diameter2.5000 in
- Hose Inside Diameter 22.5000 in;64 mm
- Hose Length409 mm
- Weight2.08 lbs
Details
- Hose MaterialEPDM
- Hose TypeCoolant Hose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)