Motion
42612047
Automotive Hose - 29 mm Inside Diameter, 493 mm Hose Length, 1.1500 in;29 mm Inside Diameter 2, EPDM Material
MI ITEM #15854218
MFR #42612047
Price$57.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 29 mm Inside Diameter, 493 mm Hose Length, 1.1500 in;29 mm Inside Diameter 2, EPDM Material
MI ITEM #15854218
MFR #42612047

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.12/each

Specifications

Dimensions

  • Hose Inside Diameter
    29 mm
  • Hose Inside Diameter 2
    1.1500 in;29 mm
  • Hose Length
    493 mm
  • Weight
    0.93 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose

Overview

Mfr description
42612047 22047 CURVED HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought