Motion
42612088
Automotive Hose - 36 mm Inside Diameter, 582 mm Hose Length, 1.4100 in;36 mm Inside Diameter 2, EPDM Material
MI ITEM #15854237
MFR #42612088
Price$52.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 36 mm Inside Diameter, 582 mm Hose Length, 1.4100 in;36 mm Inside Diameter 2, EPDM Material
MI ITEM #15854237
MFR #42612088

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.57/each

Specifications

Dimensions

  • Hose Inside Diameter
    36 mm
  • Hose Inside Diameter 2
    1.4100 in;36 mm
  • Hose Length
    582 mm
  • Weight
    1.22 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose

Overview

Mfr description
42612088 22088 CURVED HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought