Specifications
Dimensions
- Hose Inside Diameter49 mm
- Hose Inside Diameter 21.9300 in;49 mm
- Hose Length26.0000 in
- Weight2.44 lbs
Details
- Hose MaterialEPDM
- Hose TypeCoolant Hose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)