Specifications
Dimensions
- Hose Inside Diameter43 mm
- Hose Inside Diameter 21.7100 in;43 mm
- Hose Length19.5000 in
- Weight1.33 lbs
Details
- Hose MaterialEPDM
- Hose TypeCoolant Hose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)