Specifications
Dimensions
- Hose Inside Diameter37 mm
- Hose Inside Diameter 21.4700 in;37 mm
- Hose Length19.0000 in
- Weight1.1 lbs
Details
- Hose MaterialEPDM
- Hose TypeCoolant Hose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)