Specifications
Dimensions
- Hose Inside Diameter37 mm
- Hose Inside Diameter 21.4700 in;37 mm
- Hose Length693 mm
- Weight1.63 lbs
Details
- Hose MaterialEPDM, Plastic
- Hose TypeCoolant Hose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)