1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
42612158
Automotive Hose - 44 mm Inside Diameter, 516 mm Hose Length, 1.7200 in;44 mm Inside Diameter 2, EPDM, Plastic Material
MI ITEM #
15854259
MFR #
42612158
Price
$52.72
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 42612158
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
42612158
Automotive Hose - 44 mm Inside Diameter, 516 mm Hose Length, 1.7200 in;44 mm Inside Diameter 2, EPDM, Plastic Material
MI ITEM #
15854259
MFR #
42612158
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$52.72
/each
Qty
Add to Cart
Specifications
Dimensions
Hose Inside Diameter
44 mm
Hose Inside Diameter 2
1.7200 in;44 mm
Hose Length
516 mm
Weight
1.44 lbs
Details
Hose Material
EPDM, Plastic
Hose Type
Coolant Hose
Overview
Mfr description
42612158 22158 CURVED HOSE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought