Specifications
Dimensions
- Hose Inside Diameter37 mm
- Hose Inside Diameter 21.4500 in;37 mm
- Hose Length894 mm
- Weight1.99 lbs
Details
- Hose MaterialEPDM, Plastic
- Hose TypeCoolant Hose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)