Specifications
Dimensions
- Hose Inside Diameter30 mm
- Hose Inside Diameter 21.1800 in;30 mm
- Hose Length554 mm
- Weight1.11 lbs
Details
- Hose MaterialEPDM, Plastic
- Hose TypeCoolant Hose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)