Specifications
Dimensions
- Hose Inside Diameter44 mm
- Hose Inside Diameter 21.7200 in;44 mm
- Hose Length25.0000 in
- Weight1.87 lbs
Details
- Hose MaterialEPDM
- Hose TypeCoolant Hose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)