Motion
42612536
Automotive Hose - 26 mm Inside Diameter, 297 mm Hose Length, 1.0400 in;26 mm Inside Diameter 2, EPDM Material
MI ITEM #15854442
MFR #42612536
Price$50.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 26 mm Inside Diameter, 297 mm Hose Length, 1.0400 in;26 mm Inside Diameter 2, EPDM Material
MI ITEM #15854442
MFR #42612536

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.88/each

Specifications

Dimensions

  • Hose Inside Diameter
    26 mm
  • Hose Inside Diameter 2
    1.0400 in;26 mm
  • Hose Length
    297 mm
  • Weight
    0.47 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose

Overview

Mfr description
42612536 22536 CURVED HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought