Specifications
Dimensions
- Hose Inside Diameter33 mm
- Hose Inside Diameter 21.3100 in;33 mm
- Hose Length14.0000 in
- Weight0.71 lbs
Details
- Hose MaterialEPDM
- Hose TypeCoolant Hose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)