Motion
42612744
Automotive Hose - 2.0000 in Inside Diameter, 709 mm Hose Length, 2.0000 in;51 mm Inside Diameter 2, EPDM Material
Mi Item #15854516
MFR #42612744
Price$191.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 2.0000 in Inside Diameter, 709 mm Hose Length, 2.0000 in;51 mm Inside Diameter 2, EPDM Material
Mi Item #15854516
MFR #42612744

Mfr description
42612744 22744
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.52/each

Specifications

Dimensions

  • Hose Inside Diameter
    2.0000 in
  • Hose Inside Diameter 2
    2.0000 in;51 mm
  • Hose Length
    709 mm
  • Weight
    2 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)