Motion
42612788
Automotive Hose - 38 mm Inside Diameter, 544 mm Hose Length, 1.4900 in;38 mm Inside Diameter 2, EPDM Material
Mi Item #15854533
MFR #42612788
Price$90.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 38 mm Inside Diameter, 544 mm Hose Length, 1.4900 in;38 mm Inside Diameter 2, EPDM Material
Mi Item #15854533
MFR #42612788

Mfr description
42612788 22788 CURVED HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.55/each

Specifications

Dimensions

  • Hose Inside Diameter
    38 mm
  • Hose Inside Diameter 2
    1.4900 in;38 mm
  • Hose Length
    544 mm
  • Weight
    1.08 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)