Motion
42612851
Automotive Hose - 34 mm Inside Diameter, 437 mm Hose Length, 1.3200 in;34 mm Inside Diameter 2, EPDM Material
Mi Item #15854562
MFR #42612851
Price$59.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 34 mm Inside Diameter, 437 mm Hose Length, 1.3200 in;34 mm Inside Diameter 2, EPDM Material
Mi Item #15854562
MFR #42612851

Mfr description
42612851 22851 CURVED HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.67/each

Specifications

Dimensions

  • Hose Inside Diameter
    34 mm
  • Hose Inside Diameter 2
    1.3200 in;34 mm
  • Hose Length
    437 mm
  • Weight
    0.82 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)