Motion
42612870
Automotive Hose - 35 mm Inside Diameter, 607 mm Hose Length, 1.3800 in;35 mm Inside Diameter 2, EPDM Material
Mi Item #15854571
MFR #42612870
Price$71.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 35 mm Inside Diameter, 607 mm Hose Length, 1.3800 in;35 mm Inside Diameter 2, EPDM Material
Mi Item #15854571
MFR #42612870

Mfr description
42612870 22870
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.99/each

Specifications

Dimensions

  • Hose Inside Diameter
    35 mm
  • Hose Inside Diameter 2
    1.3800 in;35 mm
  • Hose Length
    607 mm
  • Weight
    1.21 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)