Motion
42613294
Automotive Hose - 33 mm Inside Diameter, 678 mm Hose Length, 1.3000 in;33 mm Inside Diameter 2, EPDM Material
Mi Item #15854704
MFR #42613294
Price$72.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 33 mm Inside Diameter, 678 mm Hose Length, 1.3000 in;33 mm Inside Diameter 2, EPDM Material
Mi Item #15854704
MFR #42613294

Mfr description
42613294 23294 GATR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.90/each

Specifications

Dimensions

  • Hose Inside Diameter
    33 mm
  • Hose Inside Diameter 2
    1.3000 in;33 mm
  • Hose Length
    678 mm
  • Weight
    1.01 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)