Motion
42614383
Automotive Hose - 43 mm Inside Diameter, 727 mm Hose Length, 1.6900 in;43 mm Inside Diameter 2, EPDM Material
MI ITEM #15854906
MFR #42614383
Price$139.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 43 mm Inside Diameter, 727 mm Hose Length, 1.6900 in;43 mm Inside Diameter 2, EPDM Material
MI ITEM #15854906
MFR #42614383

Mfr description
42614383 24383 GATR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.13/each

Specifications

Dimensions

  • Hose Inside Diameter
    43 mm
  • Hose Inside Diameter 2
    1.6900 in;43 mm
  • Hose Length
    727 mm
  • Weight
    1.34 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)