Specifications
Dimensions
- Hose Inside Diameter 31.2500 in;32 mm
- Hose Inside Diameter 41.2500 in;32 mm
- Hose Inside Diameter 50.2800 in;7 mm
- Hose Length37.0000 in
Details
- Hose MaterialEPDM, Plastic
- Hose TypeCoolant Hose
- Maximum Temperature135 °C, 275 °F
- Minimum Temperature-40 °C, -40 °F
- Temperature Range-40 to 135 °C, -40 to 275 °F
Overview
Mfr description
43642819 51819 MODULAR HOSE