1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
NCF 1872 V/C3
360 mm ID, 440 mm OD, 38 mm Width
Mi Item #
16014558
MFR #
NCF 1872 V/C3
Price
$8,202.54
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
SKF NCF 1872 V/C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
NCF 1872 V/C3
360 mm ID, 440 mm OD, 38 mm Width
Mi Item #
16014558
MFR #
NCF 1872 V/C3
Mfr description
NCF 1872 V/C3 CYLINDRICAL ROLLER BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$8,202
.54
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
360 mm
Outside
Diameter
440 mm
Overall
Width
38 mm
Details
Product Type
Cylindrical Roller Bearings
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items