Motion
SSW050003T2246TPZ

WEG ELECTRIC CORP
SSW050003T2246TPZ

SSW050003T2246TPZ
MI ITEM #16068368
MFR #SSW050003T2246TPZ
Price$627.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
SSW050003T2246TPZ

SSW050003T2246TPZ
MI ITEM #16068368
MFR #SSW050003T2246TPZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$627.62/each

Specifications

Dimensions

  • Size Series
    Frame 1

Details

  • Enclosure Rating
    IP00
  • Full Load Current
    3 A
  • Horsepower
    1.5 hp @ 460 V
  • Input Phase
    3
  • Keypad / Display
    Remote HMI Optional
  • Operating Temperature Range
    Ambient Operation Up to 55 °C
  • Serial Communication Onboard
    RS-485 Serial Communication
  • Soft Starter Horsepower
    0.75 hp
  • Start Mode
    Voltage ramp soft start via thyristor control
  • Supply Frequency
    50/60 Hz
  • Supply Voltage
    220-460 V
  • Typical Application
    Centrifugal pumps | Calenders (starts with no load) | Screw compressors (start in relief) | Mixers | Cellulose refiners | Axial fans (low inertia - light load)

Overview

Mfr description
SSW050003T2246TPZ SOFT-STARTER SOFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought