Motion
33457

3M
33457

3M Cubitron 3 Cut-Off Wheel 33457, 75 mm x 1.6
Mi Item #16071904
MFR #33457
Price$91.62/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33457

3M Cubitron 3 Cut-Off Wheel 33457, 75 mm x 1.6
Mi Item #16071904
MFR #33457

Mfr description
7100333831 3 CUT-OFF WHEEL 33457
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.62/pk

Specifications

Dimensions

  • Center Hole Diameter
    0.3750 in | 9.53 mm
  • Overall Diameter
    3.0000 in
  • Overall Thickness
    0.0625 in
  • Wheel Diameter
    75 mm
  • Wheel Thickness
    1.60 mm

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Grinding | Metal Slicing
  • Attachment Type
    Center Hole
  • Bond Type
    Resin
  • Color
    Black
  • Machine Compatibility
    Right Angle Grinders
  • Manufacturer Upc Number
    04064035174248
  • Material
    Precision Shaped Ceramic
  • Mineral Type
    Precision Shaped Ceramic
  • Package Quantity
    6
  • Product Types
    Cut-Off Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)